Shop All Heating and Cooling Tools
Westward
Radiator Test Kit
Mfr # 1YMH2
Zoro # G2400115
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 9 in
- Type Radiator
- Material Aluminum
- Number of Pieces 14
- For Use With Most Domestic and Imported Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1YMH2
- Zoro # G2400115
- UPC # 190735758946
- Country of Origin Taiwan, Province of China
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 9 in |
Overall Length | 17 in |
Overall Width | 15 1/2 in |
Details
Item | Cooling System Tester Kit |
Type | Radiator |
Material | Aluminum |
Number of Pieces | 14 |
For Use With | Most Domestic and Imported Vehicles |
Application | Adapter, Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested, Cooling System Service |
Includes | (6) Cooling System Adapters, Custom Molded Case, Hand Pressure Pump with 2 1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter |
Features | Heavy Gauge Stainless Steel with Rubber Base Coving Magnets to Prevent Scratching, Holding Value 41 lb, Works in Any Position (Sideways or Upside Down) |
Color | Red, Assorted |
Vehicle Make/Model/Year | Universal |
Vehicle Model Year | Universal |
Vehicle Model | Universal |
Tool Type | Cooling System Tester Kit |
Maximum Pressure | 15 psi |
Vehicle Make | Universal |
Description
Cooling System Tester Kit, Tool Type Cooling System Tester Kit, Application Adapter, Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested, Cooling System Service, Vehicle Make/Model/Year Universal, For Use With Most Domestic and Imported Vehicles, Color Red, Assorted, Maximum Pressure 15 psi, Material Aluminum, Overall Length 17 in, Overall Width 15 1/2 in, Number of Pieces 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- DAYTON Rectangular OEM Blower, 2780 RPM, 1 Phase, Direct (1TDU5)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-1LF)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- WESTWARD A/C Compressor Clutch Remover Kit (1YMH6)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- REGIN Smoke Emitter, 45 Seconds, PK10 (S102)
- SUPERCOOL LED U/V Leak Detection Light (27408)
- SUPERIOR SMOKE Smoke Emitter, 500 cu. ft., PK12 (SP13)
- Westward Heating and Cooling Tools