Shop All Garden Hose Fittings
Westward
Quick Connector Set, M/F, GHT, Brass
Mfr # 4KG97
Zoro # G1320471
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Fitting Size 3/4 in x 3/4 in
- For Hose I.D. 3/4 in
- Coupling Description Male/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KG97
- Zoro # G1320471
- UPC # 190735850282
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | 5/8 |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | GHT x GHT |
For Hose I.D. | 3/4 in |
Coupling Description | Male/Female |
Material | Brass |
Connection | 3/4" GHT |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | GHT |
Type | Male/Female |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FF AWAY LLC Fruit Fly BarPro Insecticide Vapor Strip, 10 Strips per Case (FFBP CASE)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X50)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- PULSAFEEDER Stnr Asy, Pvd/Hyp/C .38T (J60717)
- WESTWARD Hose End Repair Kit, Hose to Hose, Brass (20KP43)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP36)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- LANDSCAPERS SELECT Y-Connector Hose Mtl W/Shutoff (GC5013L)
- Westward Garden Hose Fittings