Shop All Nut Setters and Bit Holders
Westward
Quick Connect Bit Holder, 1/4", 1/4", 3"
Mfr # 42W510
Zoro # G5150354
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 3"
- Material Steel
- Bit Style Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 42W510
- Zoro # G5150354
- UPC # 190735831557
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 3" |
Overall Bit Length | 3 in |
Hex Shank Size | 1/4" |
Details
Material | Steel |
Bit Style | Bit Holder |
Measurement Type | SAE |
Drive Type | Hex |
Includes | Bit Holder |
Number of Pieces | 1 |
Impact Rated | Yes |
Bit Holder Drive Type | Hex |
Fastening Tool Material | Steel |
Item | Quick Connect Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Quick Change |
Application - Tools | Impact |
Fastening Tool Item | Quick Connect Bit Holder |
SAE or Metric | SAE |
Shank Style | Hex Power Drive |
Description
Quick Connect Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 1, Includes Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch Diamond Polishing Pad Set (E5SET)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 2 D (4THE6)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- WESTWARD Nutsetter, 7/16", Steel, 1-7/8 in. L, PK3 (38RV66)
- WESTWARD Nutsetter Set, 1/4", 5/16", 3/8"Hex, 65mmL (1VXN5)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 1-13/16" L, Steel (MDA-12)
- Westward Nut Setters and Bit Holders