Shop All Pipe & Tubing Cutters
Westward
Quick-Acting Tube Cutter, 8 5/16 In L,
Mfr # 3CYR5
Zoro # G2370304
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 2-5/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Quick Acting Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYR5
- Zoro # G2370304
- UPC # 190735822609
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 5/16 in |
Overall Length (In.) | 8-5/16 |
Tool Length | 8 1/2 in |
Tool Width | 89 1/2 mm |
Tool Height | 214 mm |
Outside Dia. Cutting Capacity | 0.25 in - 2.63 in |
Details
Cutting Capacity | 1/4 in to 2-5/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Quick Acting Standard Wheel Cutter |
Blade Material | Steel |
Replacement Wheel | 3CYR3 |
Features | Quick Acting Cutting Action; Steel Blade |
Item | Tubing Cutter |
Product Type | Quick Acting Tubing Cutter |
Tether Ready | No |
Material Application | Aluminum, Copper, Steel |
Includes Reaming Tool | Yes |
Replacement Blade | Mfr. No. 3CYR3 |
Maximum Cutting Capacity | 2 11/16 in |
Minimum Cutting Capacity | 1/4 in |
Description
Tubing Cutter, Product Type Quick Acting Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 11/16 in, Tool Length 8 1/2 in, Tool Height 214 mm, Tool Width 89 1/2 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYR3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Large Jaw Adjustable Telescoping Basin Wrench 10 Inch -17 Inch (4402341)
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- WESTWARD Enclosed Feed Tube Cutter, 1/4-2 3/8 In (3CYV6)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- Westward Plumbing Tools