Shop All Pipe & Tubing Cutters
Westward
Quick-Acting Tube Cutter, 11 13/32 In L,
Mfr # 3CYT6
Zoro # G2629182
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 2-5/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Quick Acting Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3CYT6
- Zoro # G2629182
- UPC # 190735822708
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 11 13/32 in |
Overall Length (In.) | 11-13/32 |
Tool Height | 215 mm |
Tool Width | 89 1/2 mm |
Tool Length | 11 1/2 in |
Outside Dia. Cutting Capacity | 0.25 in - 2.63 in |
Details
Cutting Capacity | 1/4 in to 2-5/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Quick Acting Standard Wheel Cutter |
Blade Material | Steel |
Features | Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer |
Replacement Wheel | 3CYU3 |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Material Application | Aluminum, Copper, Steel |
Maximum Cutting Capacity | 2 11/16 in |
Includes Reaming Tool | Yes |
Minimum Cutting Capacity | 1/4 in |
Tether Ready | No |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 11/16 in, Tool Length 11 1/2 in, Tool Height 215 mm, Tool Width 89 1/2 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Grooved Rollers w/Flare Cutoff Groove, Fold-Away Reamer, Includes Spare Cutting Wheel for Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT 316 SS Union Class 6000 (2000601718)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- WESTWARD Quick-Acting Tube Cutter, 1/4-2 In (3CYT5)
- WESTWARD PVC Pipe Cutter, Ratchet Action, 1 To 2 In (1YNA7)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- Westward Plumbing Tools