Shop All Hand Saws
This Product is Discontinued
Westward
PVC Saw, 12 in Blade, 10 TPI, Alum/TPR (Discontinued)
Mfr # 46A927
Zoro # G5153784
This Product is Discontinued
Key Features
- Hand Saw Application Plastic
- Length 16 in
- Blade Length 12 in
- Teeth per Inch 10
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 16 in |
Blade Length | 12 in |
Manufacturers Warranty Length | 3 Yr. |
Blade Width | 2 1/2 in |
Overall Height | 13 cm |
Overall Length | 16 in |
Description
PVC Saw, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.037 in, Blade Width 2 1/2 in, Cutting Action Straight, Features Provides 0 Degrees and 90 Degrees , Temper Hardened Teeth, Hand Saw Application Plastic, Hand Saw Product Type PVC Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.