Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 3", SS
Mfr # 46A920
Zoro # G5153723
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A920
- Zoro # G5153723
- UPC # 190735846827
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
This Westward 46A920 Putty Knife is a versatile tool you can use for a variety of jobs. It is the perfect choice for applying and removing putty, filler, caulk, or mortar. The blade has a length of 4 1/4 in., an overall length of 9 1/4 in., and a width of 3 in. The blade is made from stainless steel to ensure durability and strength. With its full tang design, this knife offers increased control when working with putty. This black and blue putty knife has an ergonomic handle that offers comfort as well as improved grip when working with material. Made from durable materials, the Westward Stainless Steel Putty Knife will prove to be an invaluable addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A692)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- DAP Wd Flr Wlnt 6Oz (00584)
- Westward Putty & Joint Knives, Spatulas, Scrapers