Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 1-1/4", Carbon Steel
Mfr # 4YP29
Zoro # G3287952
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YP29
- Zoro # G3287952
- UPC # 190735859650
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
The Westward 4YP29 Putty Knife is a great tool for applying and removing putty. The blade measures 1 1/4 in. in width, 3 1/2 in. in length, and is made of carbon steel. The full tang ensures that the blade does not bend or break easily. This stiff putty knife has an ergonomic handle design with a hammer head, which allows you to pound nails without damaging the tool itself. It also has a plastic/rubber/steel handle and a 4 in. handle length for comfort and control while working. With its durable construction, this Westward Putty Knife will be your go-to tool when it comes to smoothing out surfaces and removing old caulk from between tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 17mm (OE 17MM)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A692)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- Westward Putty & Joint Knives, Spatulas, Scrapers