Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 1-1/4", Carbon Steel
Mfr # 13A663
Zoro # G4790886
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A663
- Zoro # G4790886
- UPC # 190735740712
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 5/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/4 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (418)
- BETA Hexagon Hand Socket, 29mm (009200029)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Glass Scraper, Stiff, 2-3/8", Carbon Steel (13A720)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (1UKF9)
- WESTWARD Putty Knife, Stiff, 3", SS (46A913)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- Westward Drywall and Plastering Tools