Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 1UKF4
Zoro # G0768424
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKF4
- Zoro # G0768424
- UPC # 190735757086
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 4 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (13A708)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (1UKF9)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- WESTWARD Putty Knife, Flex, 1-1/2", Polypropylene (13A685)
- PROSOURCE Knife Putty Bent Stndrd 1.25In (01023)
- Westward Putty & Joint Knives, Spatulas, Scrapers