Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc.
Mfr # 46A916
Zoro # G5153705
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in
- Blade Material Stainless Steel
- Blade Length 4 in, 4 1/4 in
- Overall Length 9 in, 9 1/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A916
- Zoro # G5153705
- UPC # 190735846780
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in |
Blade Length | 4 in, 4 1/4 in |
Overall Length | 9 in, 9 1/4 in |
Handle Length | 5 in |
Details
Blade Material | Stainless Steel |
Color | Black/Blue |
Includes | 46A919 and 46A920 |
Number of Pieces | 2 |
Handle Material | Polypropylene, Steel, TPR |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Full Tang |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Item | Putty Knife Set |
Handle Design | Ergonomic, Hammer Head |
Blade Shape | Angled, Tapered |
Handle Style | Ergonomic, Hammer End |
Blade Flexibility | Stiff |
Blade Edge Type | Bevel |
Tang Type | Full |
Non-Sparking Status | No |
Description
Putty Knife Set, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 in, 4 1/4 in, Blade Material Stainless Steel, Blade Shape Angled, Tapered, Blade Width 1 1/2 in, 3 in, Handle Length 5 in, Handle Material Polypropylene, Steel, TPR, Handle Style Ergonomic, Hammer End, Includes 46A919 and 46A920, Number of Pieces 2, Overall Length 9 in, 9 1/4 in, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Open End Wrench Set, 15 Deg, 6-26mm, 10 Pc (J30000A)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (4YP33)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A711)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A670)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13080)
- Westward Putty & Joint Knives, Spatulas, Scrapers