Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc.
Mfr # 46A915
Zoro # G5153635
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in
- Blade Material Stainless Steel
- Blade Length 4 in, 4 1/4 in
- Overall Length 9 in, 9 1/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 46A915
- Zoro # G5153635
- UPC # 190735846773
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in |
Blade Length | 4 in, 4 1/4 in |
Overall Length | 9 in, 9 1/4 in |
Handle Length | 5 in |
Details
Blade Material | Stainless Steel |
Color | Black/Blue |
Includes | 46A917 and 46A918 |
Number of Pieces | 2 |
Handle Material | Polypropylene, Steel, TPR |
Item | Putty Knife Set |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Blade Type | Full Tang |
Putty Knife/Scraper Blade Flexibility | Flexible |
Handle Design | Ergonomic, Hammer Head |
Tang Type | Full |
Blade Flexibility | Flexible |
Non-Sparking Status | No |
Handle Style | Ergonomic, Hammer End |
Blade Edge Type | Straight |
Blade Shape | Tapered |
Description
Putty Knife Set, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, 4 1/4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/2 in, 3 in, Handle Length 5 in, Handle Material Polypropylene, Steel, TPR, Handle Style Ergonomic, Hammer End, Includes 46A917 and 46A918, Number of Pieces 2, Overall Length 9 in, 9 1/4 in, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- WESTWARD Putty Knife/Painters Tool Set, 3 Pc. (13A715)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- GEDORE Torque Wrench, 14x18, 60-300ft/lb (4301-01)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Glass Scraper, Stiff, 2-3/8", Carbon Steel (13A720)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- RED DEVIL Red Devil 630-4218 Taping Knife Comfort Grip (630-4218)
- Westward Drywall and Plastering Tools