Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc.
Mfr # 13A716
Zoro # G4791306
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in, 6 in
- Blade Material Polypropylene
- Blade Length 3 5/8 in
- Overall Length 7 3/8 in
- Includes 1-1/2 in, 3 in and 6 in Putty Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A716
- Zoro # G4791306
- UPC # 190735741139
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in, 6 in |
Blade Length | 3 5/8 in |
Overall Length | 7 3/8 in |
Handle Length | 3 3/4 in |
Details
Blade Material | Polypropylene |
Includes | 1-1/2 in, 3 in and 6 in Putty Knives |
Number of Pieces | 3 |
Handle Material | Polypropylene |
Putty Knife/Scraper Blade Flexibility | Flexible |
Blade Type | Standard |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Handle Design | Flat |
Item | Putty Knife Set |
Blade Shape | Tapered |
Non-Sparking Status | No |
Tang Type | Full |
Blade Flexibility | Flexible |
Handle Style | Straight |
Blade Edge Type | Bevel |
Description
The Westward 13A716 Putty Knife Set is a complete set of flexible putty knives for smoothing and spreading a variety of materials. The blade width ranges from 1 1/2 in to 6 in, so you can easily choose the right size for your project. Each knife has a polypropylene handle and blade that will not rust or corrode. The blades are designed to be flexible, which allows them to be used on hard-to-reach areas with ease. This Westward 13A716 Putty Knife Set is the perfect choice for your next job because it contains 3 different sizes and each one is made of high quality material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/16 Inch Combination Wrench (18258)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-18MM)
- MORSE 1-7/8" Bi-Metal Hole Saw (MHSA30C)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- WESTWARD Scraper, Stiff, 3", Brass (13A689)
- HYDE 3" Black & Silver High Carbon Steel Flexible Joint Knife (02350)
- Westward Putty & Joint Knives, Spatulas, Scrapers