Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 3", Polypropylene
Mfr # 13A714
Zoro # G4791211
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color White
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A714
- Zoro # G4791211
- UPC # 190735741115
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 3/4 in |
Description
When it comes to filling holes and cracks, the Westward 13A714 Putty Knife is the tool you need. It has a blade length of 3 1/2 in., making it perfect for reaching into tight spaces. The white polypropylene blade features standard blades that are flexible and tapered. Its handle has a 4 1/2 in. length, giving you optimal control over your project. This putty knife also has a smooth design that ensures easy gliding over surfaces. If you want to do your job right, this Westward Putty Knife is the ideal choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- DEWALT Linesman Compnd Pliers (DWHT70276)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- RED DEVIL 1-1/2 BLADE FOR #3140 SCRAPER (3167)
- Westward Putty & Joint Knives, Spatulas, Scrapers