Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 2", SS
Mfr # 46A914
Zoro # G5153696
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Stainless Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A914
- Zoro # G5153696
- UPC # 190735846766
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 2 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- ASTRO PNEUMATIC SPRY GUN W/CUPRED HANDLE (AO4008)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- Westward Drywall and Plastering Tools