Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 2", Carbon Steel
Mfr # 4YP33
Zoro # G0703132
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 9 in
- Color Black/Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YP33
- Zoro # G0703132
- UPC # 190735859698
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 4 in |
Overall Length | 9 in |
Handle Length | 5 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 2 in, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- ALLWAY 3" T-Series Flexible Wall Scraper, All Steel (T30F)
- Westward Drywall and Plastering Tools