Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 2", Carbon Steel
Mfr # 46A902
Zoro # G5153486
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Carbon Steel
- Blade Length 3 1/4 in
- Overall Length 8 1/4 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 46A902
- Zoro # G5153486
- UPC # 190735846643
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 1/4 in |
Overall Length | 8 1/4 in |
Handle Length | 5 in |
Description
If you are looking for a flexible putty knife, the Westward 46A902 Putty Knife is just what you need. This carbon steel putty knife is perfect for applying and removing filler and sealant from joints and cracks. The blade measures 3 1/4 in. in length and 2 in. in width, with an overall length of 8 1/4 in. With a black and blue handle made of polypropylene and TPR, this tool will be comfortable to hold onto as you work on your project. Its ergonomic design means that it will fit nicely into your hand as you apply filler or remove it from joints or cracks. The Westward Flexible Putty Knife is the versatile tool that will help you get the job done efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Red, 19 in W x 7 in D x 7 in H (J9971R)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A669)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A665)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- WARNER Broad Knife, Flex, 6" (10326)
- Westward Drywall and Plastering Tools