Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/4", Carbon Steel
Mfr # 13A669
Zoro # G4965877
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A669
- Zoro # G4965877
- UPC # 190735740774
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 5/8 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
The Westward 13A669 Putty Knife is the ideal tool for scraping off old paint, rust and dirt. It can also be used to apply joint compound, caulk or spackle. The full tang blade is made of carbon steel and has a length of 3 3/4 in. Its 1 1/4" width ensures that you have good control over the knife as you work. The wood handle has a tapered design for comfort and balance. The flexible putty knife will enable you to scrape off any unwanted material without worrying about damaging your surface. The Westward 13A669 Putty Knife is an essential item for all your home improvement projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450088)
- ROTHENBERGER Stand With Storage Cabinet For Collins 22A (E-239)
- TITAN AUTOMOTIVE 1/4 Head Repair Kit (11084)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A683)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- WESTWARD Putty Knife, Flexible, 2", SS (46A914)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- Westward Drywall and Plastering Tools