Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife, Flexible, 1-1/2", Carbon Steel
Mfr # 1UKF3
Zoro # G2539993
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Blue
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKF3
- Zoro # G2539993
- UPC # 190735757079
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 4 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (1UKF5)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A665)
- WESTWARD Deck Scraper, Stiff, 2", Beryllium Copper (23X826)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- WESTWARD Putty Knife, Flexible, 3", Polypropylene (13A714)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A669)
- WARNER 6 in. Progrip Flex Pty Knife (90126)
- Westward Putty & Joint Knives, Spatulas, Scrapers