Shop All Push-Pullers
Westward
Push Puller Set, 10 Tons, Reach 8-1/4in.
Mfr # 29FX53
Zoro # G7591841
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 tons
- Spread (In.) Var.
- Screw Size 3/4"-16 x 11-3/4 in, 3/4"-16 x 12 in, 5/8"-18 x 5-11/16 in
- Reach 8-1/4"
- Use with Model Heavy-Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 29FX53
- Zoro # G7591841
- UPC # 190735788929
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 3/4"-16 x 11-3/4 in, 3/4"-16 x 12 in, 5/8"-18 x 5-11/16 in |
Screw Size1 | - 3/4"-16 x 11-3/4"- 3/4"-16 x 12"- 5/8"-18 x 5-11/16" |
Forcing Screw Length | 11 3/4 in, 12 in, 13 in |
Screw Length1 | 5 11/16 in, 11 3/4 in, 12 in |
Flange Sizes Included | 2 1/4 in to 7 3/4 in, 2 5/8 to 7 3/4 in, 3/4 in to 4 1/2 in |
Forcing Screw Size | 3/4"-16, 5/8"-18 |
Cap Screw Sizes Included | 3/8"-16 Male Thread x3"L(x2)9/16"(14mm) Hex. Head |
Description
The Westward 29FX53 Push Puller Set is an effective tool for the repair and maintenance of heavy-duty trucks. This set comes with a variety of pullers, so you can tackle various jobs. It has three screw sizes that are 3/4"-16 x 11-3/4 in., 3/4"-16 x 12 in., and 5/8"-18 x 5-11/16 in. The push puller set can provide 10 tons of pulling force, making it ideal for removing gears, bearings, harmonic balancers and other parts having tapped holes. You can use this push puller set with heavy duty trucks. With its wide range of applications and high capacity, the Westward 29FX53 Push Puller Set will prove to be a very valuable asset to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- COUGAR PRO Crowfoot Wrench 10 Piece Set - SAE Full (E700)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- BOSCH 10-Ton Capacity Push-Puller Set (1180)
- Westward Pullers and Separators