Shop All Push-Pullers
Westward
Push Puller, 30 Tons, Reach 10in.
Mfr # 29FX44
Zoro # G7476131
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 tons
- Spread (In.) 7 1/4 to 17
- Screw Size 1-1/2"-12 x 17-1/4 in
- Reach 10"
- For Use With 1127, 1165, Mfr. No. 1126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX44
- Zoro # G7476131
- UPC # 190735788837
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 1-1/2"-12 x 17-1/4 in |
Forcing Screw Size | 1-1/2"-12 x 17 1/4 in |
Forcing Screw Length | 17 1/4 in |
Details
Item | Push Puller |
Capacity | 30 tons |
Spread (In.) | 7 1/4 to 17 |
Reach | 10" |
For Use With | 1127, 1165, Mfr. No. 1126 |
Application | Pulling of Gears, Bearings, Harmonic Balancers and Other Parts Having Tapped Holes |
Spread - Minimum | 7 1/4 in |
Pulling Capacity1 | 30 ton |
Reach - Maximum | 10 in |
Compatible with Product Type | 1127, 1165, Mfr. No. 1126 |
Spread - Maximum | 17 in |
Description
Push Puller, Spread - Minimum 7 1/4 in, Spread - Maximum 17 in, Reach - Maximum 10 in, Forcing Screw Size 1-1/2 In.-12 x 17 1/4 in, Cap Screw Size - Maximum Not Applicable, Pulling Capacity 30 ton, Application Pulling of Gears, Bearings, Harmonic Balancers and Other Parts Having Tapped Holes, Cap Screw Length Not Applicable, Compatible with Product Type 1127, 1165, Mfr. No. 1126, Forcing Screw Length 17 1/4 in, Includes Not Applicable, Includes Tip Protector Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- BOSCH Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L (DSBS1013)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- WESTWARD Steering Wheel Puller (1MZR1)
- WESTWARD Flange Puller Set (45FF34)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- Westward Push-Pullers