Shop All Punch & Chisel Sets
Westward
Punch Set, Chrome Vanadium Steel, 24 Pc
Mfr # 49A457
Zoro # G5317794
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 24
- Material Carbon Tool Steel
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Punch Piece Design 1-Piece Design
- Sizes Included Center Punches: (2) Ea: 1/2, 3/8", Prick Punch: (2) Ea: 3/8", Pin Punch: (2) Ea: 3/32, 1/8, 5/32, 3/16, (1) Ea: 1/4, 5/16", Solid: (2) Ea: 1/8, 5/32, 3/16, (1) Ea: 1/4, 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49A457
- Zoro # G5317794
- UPC # 190735847510
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Center Punches: (2) Ea: 1/2, 3/8", Prick Punch: (2) Ea: 3/8", Pin Punch: (2) Ea: 3/32, 1/8, 5/32, 3/16, (1) Ea: 1/4, 5/16", Solid: (2) Ea: 1/8, 5/32, 3/16, (1) Ea: 1/4, 5/16" |
Details
Number of Pieces | 24 |
Material | Carbon Tool Steel |
Item | Combination Punch Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Punch Piece Design | 1-Piece Design |
Tether Style | Tether Capable |
Description
Combination Punch Set, Number of Pieces 24, Material Carbon Tool Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- IRWIN 10", 50-Teeth Laser Cut Circular Saw Blade, PK3 (1807368)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B20)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- WESTWARD Cold Chisel Set, 1/4 To 7/8 in, Steel 7 Piece (2AJA6)
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- Westward Punch & Chisel Sets