Shop All Knockout Hole Punches
This Product is Discontinued
Westward
Punch, Knockout, Std, Round, 1.701 In (Discontinued)
Mfr # 6EXR2
Zoro # G2282034
This Product is Discontinued
Key Features
- Size 1-1/4"
- Number of Pieces 1
- Slug Falls Free
- Hole Size Nominal 1.701 in
- Type Standard Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6EXR2
- Zoro # G2282034
- UPC # 190735882450
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 1-1/4" |
Hole Size Nominal | 1.701 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Nominal Hole Size | 1 45/64 in |
Details
Item | Knockout Punch |
Number of Pieces | 1 |
Slug | Falls Free |
Type | Standard Round |
Function | Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic |
Max. Capacity Mild Steel (Ga.) | 10 |
Slug Type | Falls Free |
Material Application | Aluminum, Fiberglass, Mild Steel, Plastic |
Knockout Punch Component Included | Punch |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Includes Draw Stud | No |
For Use With Tool Type | Ratchet |
Description
Knockout Punch, For Use With Tool Type Ratchet, Knockout Punch Component Included Punch, Material Application Aluminum, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 45/64 in, Slug Type Falls Free, Number of Pieces 1, Includes Draw Stud No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.