Shop All Air Tool Chisels
Westward
Punch Blank, 0.401 In., 6-1/2 In., Round
Mfr # 4MHE5
Zoro # G1990003
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 1/2 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MHE5
- Zoro # G1990003
- UPC # 190735855614
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 1/2 in |
Tool Overall Length | 6 1/2 in |
Tip Width | 1/2" |
Shank Length | 1 1/4 in |
Overall Length | 6 1/2 in |
Head Width | 1/2 in |
Shank Diameter | 3/8 in |
Drill Bit Size | 3/8 in |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/2 in, Material Steel, Point Type Ground Rod Driver, Chisel Tip Width 1/2 in, Chisel Collar Type Round, Cutting Application Digging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-023
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - chisel end (BNHYBR-21404)
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Deep Depth, Black Oxide (J7329M)
- MAKITA Offset Base (196093-4)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- WESTWARD Rivet Cutter Chisel, 0.401 In., 5-3/4 In. (4MHE8)
- WESTWARD Chipping Hammer Chisel, 0.580 In., 9 In. (4MGY7)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- WESTWARD Moil Point Chisel, 1.125 In., 14 In. (4MHD1)
- WESTWARD Flat Chisel, IR, 0.500 In., 12 In. (4MHC3)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- Westward Air Tool Chisels