Shop All Punch & Chisel Sets
Westward
Punch and Chisel Set, 7 Pc
Mfr # 2AJB3
Zoro # G2516561
original price:
$23.94
8% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Flat Chisel: 1/2, 5/8, 3/4 in ; Starting Punch: 3/16, 1/4 in ; Pin Punch: 3/16 in ; Center Punch: 3/8 in
- Includes Center Punch: 3/8 x 6 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/4 x 7 in Pin Punch: 3/16 x 6 in, Flat Chisel: 5/8 x 6-1/2 in, Pin Punch: 1/4 x 6 in, Starting Punch: 3/16 x 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJB3
- Zoro # G2516561
- UPC # 190735793640
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Flat Chisel: 1/2, 5/8, 3/4 in ; Starting Punch: 3/16, 1/4 in ; Pin Punch: 3/16 in ; Center Punch: 3/8 in |
Tip Size | 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Blade Width | 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Number of Pieces | 7 |
Material | Steel |
Item | Punch and Chisel Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Center Punch: 3/8 x 6 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/4 x 7 in Pin Punch: 3/16 x 6 in, Flat Chisel: 5/8 x 6-1/2 in, Pin Punch: 1/4 x 6 in, Starting Punch: 3/16 x 5-1/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Punch Type | Center Punch, Pin Punch, Starting Punch |
Tether Ready | No |
Blade Tip Shape | Straight |
Chisel Type | Flat Chisel |
Types Included | Center Punch, Flat Chisel, Pin Punch, Starting Punch |
Material Applications | For Softer Metal & Wood |
Includes Handle | No |
Grip Style | Plain |
Set Type | Punch and Chisel Set |
Includes Handguard | No |
Container Type | Pouch |
Includes Striking Cap | No |
Type | Set |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Flat Chisel, Pin Punch, Starting Punch, Number of Pieces 7, Blade Tip Shape Straight, Blade Width 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Includes Handle No, Chisel Type Flat Chisel, Includes Handguard No, Material Applications For Softer Metal & Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- MILWAUKEE TOOL SHOCKWAVE Insert Bit Torx T25 (25 Pk) (48-32-4136)
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- MAYHEW 516 9 PILOT PUNCH (MAY25008)
- Westward Punch & Chisel Sets