Shop All Punch & Chisel Sets
Westward
Punch and Chisel Set, 26 Pc
Mfr # 2AJL8
Zoro # G2730831
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Drive Pin Punch: 1/16, 1/8, 5/32, 3/16, 7/32, 1/4 in ; Starting Punch: 3/32, 1/8, 3/16, 3/8, 1/4 in; Cold Chisel: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 13/16, 7/8, 1 in ; Drift Punch: 1/8, 3/16, 1/4 in ; Center Punch: 3/8, 1/2 in ; Prick Punch: 3/16 in
- Includes 1, 1/16 5/16, 1/2, 1/2 Pin Punch: 1/4, 1/4, 1/4 5/8, 1/4 Drift Punch: 5/16, 1/4 Prick Punch: 3/8, 1/8 3/8, 1/8 5/16, 10, 13/16, 3/16, 3/16 1/2, 3/16 7/16, 3/32 5/16, 3/4, 3/8, 3/8 5/8, 3/8 Center Punch: 1/2, 4-1/2, 4-3/4, 5, 5 1/4, 5 5/16, 5 1/2, 5 1/2; 7/16, 5 3/4, 5/16, 5/32; 3/8, 5/8, 6, 6 1/2, 6 1/2; 5/8, 7, 7 3/4, 7 5/8, 7 1/2; 3/4, 7/32; 7/16, 7/8, 8 Starting Punch: 5/16, Flat Chisel: 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJL8
- Zoro # G2730831
- UPC # 190735794500
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Drive Pin Punch: 1/16, 1/8, 5/32, 3/16, 7/32, 1/4 in ; Starting Punch: 3/32, 1/8, 3/16, 3/8, 1/4 in; Cold Chisel: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 13/16, 7/8, 1 in ; Drift Punch: 1/8, 3/16, 1/4 in ; Center Punch: 3/8, 1/2 in ; Prick Punch: 3/16 in |
Blade Width | 1/4 in, 5/16 in, 3/8 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 1 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 13/16 in, 7/8 in, 1 in |
Details
Number of Pieces | 26 |
Material | Steel |
Item | Punch and Chisel Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1, 1/16 5/16, 1/2, 1/2 Pin Punch: 1/4, 1/4, 1/4 5/8, 1/4 Drift Punch: 5/16, 1/4 Prick Punch: 3/8, 1/8 3/8, 1/8 5/16, 10, 13/16, 3/16, 3/16 1/2, 3/16 7/16, 3/32 5/16, 3/4, 3/8, 3/8 5/8, 3/8 Center Punch: 1/2, 4-1/2, 4-3/4, 5, 5 1/4, 5 5/16, 5 1/2, 5 1/2; 7/16, 5 3/4, 5/16, 5/32; 3/8, 5/8, 6, 6 1/2, 6 1/2; 5/8, 7, 7 3/4, 7 5/8, 7 1/2; 3/4, 7/32; 7/16, 7/8, 8 Starting Punch: 5/16, Flat Chisel: 1/4 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Types Included | Center Punch, Cold Chisel, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch |
Includes Handguard | No |
Measurement Type | SAE |
Blade Tip Shape | Straight |
Chisel Type | Cold Chisel |
Set Type | Punch and Chisel Set |
Tether Ready | No |
Container Type | Pouch |
Grip Style | Plain |
Material Applications | For Softer Metal & Wood |
Includes Handle | No |
Punch Type | Center Punch, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch |
Includes Striking Cap | No |
Type | Set |
Description
The Westward 2AJL8 Punch and Chisel Set contains 26 pieces of durable tools that are made of high-quality steel. These heavy-duty punch and chisel sets are designed to handle tough jobs with ease. This punch and chisel set is Tether Capable, so you can use it with a tool tether for added safety. The set comes in a one-piece design, making it lightweight yet strong enough to take on the toughest jobs. Each piece has a 1/4" square drive hole, so you can attach them to your power tool using an adapter or extractor bar. If you want top quality punches and chisels for any job, then this Westward 2AJL8 Punch & Chisel Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x4 HSS Metric 4 Flute Bottoming Hand Tap (DWTB36X4)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- MAYHEW NAIL STARTR & NAIL SET (89020)
- Westward Cutting and Shaping Tools