Shop All Punch & Chisel Sets
Westward
Punch and Chisel Set, 18 Pc
Mfr # 2AJL7
Zoro # G0772186
product price: $91.09
/ea
Free Shipping & Returns
$91.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Drive Pin Punch: 1/8, 5/32, 3/16, 1/4 in ; Starting Punch: 3/32, 1/8, 3/16, 1/4 in ; Cold Chisel: 3/8, 1/2, 5/8, 3/4, 7/8 in ; Drift Punch: 1/8, 3/16, 1/4, 5/16 in ; Center Punch: 3/8 in
- Includes 1/2, 1/4, 1/4 Center Punch: 1/2, 1/4 Prick Punch: 5/16, 1/8 3/8, 1/8 5/16, 10, 3/16 1/2, 3/16 7/16, 3/32 5/16, 3/4, 3/8, 3/8 Pin Punch: 5/16, 4-3/4, 5, 5-1/2 7/16, 5-1/4, 5-3/4, 5/16, 5/32 3/8, 5/8, 6, 6 1/2, 6-1/2 5/8, 7 3/4, 7 1/2 Starting Punch: 5/16, 7/8, Flat Chisel: 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJL7
- Zoro # G0772186
- UPC # 190735794494
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Drive Pin Punch: 1/8, 5/32, 3/16, 1/4 in ; Starting Punch: 3/32, 1/8, 3/16, 1/4 in ; Cold Chisel: 3/8, 1/2, 5/8, 3/4, 7/8 in ; Drift Punch: 1/8, 3/16, 1/4, 5/16 in ; Center Punch: 3/8 in |
Blade Width | 1/8 in, 3/16 in, 1/4 in, 3/8 in |
Tip Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Details
Number of Pieces | 18 |
Material | Steel |
Item | Punch and Chisel Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/2, 1/4, 1/4 Center Punch: 1/2, 1/4 Prick Punch: 5/16, 1/8 3/8, 1/8 5/16, 10, 3/16 1/2, 3/16 7/16, 3/32 5/16, 3/4, 3/8, 3/8 Pin Punch: 5/16, 4-3/4, 5, 5-1/2 7/16, 5-1/4, 5-3/4, 5/16, 5/32 3/8, 5/8, 6, 6 1/2, 6-1/2 5/8, 7 3/4, 7 1/2 Starting Punch: 5/16, 7/8, Flat Chisel: 5/16 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Set Type | Punch and Chisel Set |
Measurement Type | SAE |
Types Included | Center Punch, Drift Punch, Flat Chisel, Pin Punch, Starting Punch |
Blade Tip Shape | Straight |
Material Applications | For Softer Metal & Wood |
Includes Handle | No |
Includes Handguard | No |
Punch Type | Center Punch, Drift Punch, Drive Pin Punch, Starting Punch |
Tether Ready | No |
Container Type | Pouch |
Chisel Type | Flat Chisel |
Includes Striking Cap | No |
Type | Set |
Description
Westward's 2AJL7 Punch and Chisel Set is an 18-piece set of high-quality steel punches and chisels that are made to be used in various jobs. These tools are designed for striking power, strength and durability. The punch and chisel set is designed with a 1-piece design for ease of use. Each piece has a standard tool tethering capability, which allows you to connect the tool to your workstation for added convenience. Made from high quality steel, these tools can stand up to heavy duty tasks without bending or breaking. If you need the right tools for the job, Westward's 2AJL7 Punch and Chisel Set will provide what you need at an affordable price point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-14' 6)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- DREMEL Wheel, Flap, 3/16 In (504)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- ESTWING 12-Piece Cold Chisel, Pin, Center and Starter Punch Set (42524)
- Westward Cutting and Shaping Tools