Shop All Punch & Chisel Sets
Westward
Punch and Chisel Set, 14 Pc
Mfr # 2AJB2
Zoro # G2084381
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1 in ; Starting Punch: 1/8, 3/16, 1/4, 3/8 in ; Pin Punch: 3/32, 1/8, 3/16, 1/4 in ; Center Punch: 3/8 x 1/2 in
- Includes Center Punch: 3/8 x 6 in, Flat Chisel: 1 x 8 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/4 x 7 in, Flat Chisel: 5/8 x 6 1/2 in, Flat Chisel: 7/8 x 7-1/2 in, Pin Punch: 1/4x 5-3/4 in, Pin Punch: 1/8 x 4-3/4 in, Pin Punch: 3/16 x 5-1/4 in, Pin Punch: 3/32 x 4-1/2 in, Starting Punch: 1/4 x 6 in, Starting Punch: 1/8 x 5 in, Starting Punch: 3/16 x 6 in, Starting Punch: 3/8 x 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJB2
- Zoro # G2084381
- UPC # 190735793633
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1 in ; Starting Punch: 1/8, 3/16, 1/4, 3/8 in ; Pin Punch: 3/32, 1/8, 3/16, 1/4 in ; Center Punch: 3/8 x 1/2 in |
Blade Width | 3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Tip Size | 3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Details
Number of Pieces | 14 |
Material | Steel |
Item | Punch and Chisel Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Center Punch: 3/8 x 6 in, Flat Chisel: 1 x 8 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/4 x 7 in, Flat Chisel: 5/8 x 6 1/2 in, Flat Chisel: 7/8 x 7-1/2 in, Pin Punch: 1/4x 5-3/4 in, Pin Punch: 1/8 x 4-3/4 in, Pin Punch: 3/16 x 5-1/4 in, Pin Punch: 3/32 x 4-1/2 in, Starting Punch: 1/4 x 6 in, Starting Punch: 1/8 x 5 in, Starting Punch: 3/16 x 6 in, Starting Punch: 3/8 x 6 1/2 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Grip Style | Plain |
Punch Type | Center Punch, Pin Punch, Starting Punch |
Chisel Type | Flat Chisel |
Set Type | Punch and Chisel Set |
Container Type | Pouch |
Material Applications | For Softer Metal & Wood |
Measurement Type | SAE |
Tether Ready | No |
Types Included | Center Punch, Flat Chisel, Pin Punch, Starting Punch |
Includes Handle | No |
Blade Tip Shape | Straight |
Includes Striking Cap | No |
Type | Set |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Flat Chisel, Pin Punch, Starting Punch, Number of Pieces 14, Blade Tip Shape Straight, Blade Width 3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, Includes Handle No, Chisel Type Flat Chisel, Includes Handguard No, Material Applications For Softer Metal & Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- DRILL AMERICA 1/4"-28x6" HSS Pulley Tap (DWTET6X1/4-28)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- PRO-SERIES 10" Spring Divider (4901-0068)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- Westward Cutting and Shaping Tools