Shop All Punch & Chisel Sets
Westward
Punch and Chisel Set, 12 Pc
Mfr # 2AJB4
Zoro # G2852132
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
- Sizes Included Flat Chisel: 3/8, 1/2, 5/8 in ; Starting Punch: 1/8, 3/16, 1/4 in ; Pin Punch: 1/8, 5/32, 3/16 in ;Center Punch: 3/8,1/2 in ; Prick Punch: 3/16 in
- Includes Center Punch: 1/2 x 7 in, Center Punch: 3/8 x 6 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/8 x 5-1/2 in, Flat Chisel: 5/8 x 6-1/2 in, Pin Punch: 1/8 x 4-3/4 in, Pin Punch: 3/16 x 5-1/4 in, Pin Punch: 5/32 x 5 in, Prick Punch: 3/16 x 5 1/4 in, Starting Punch: 1/4 x 6 in, Starting Punch: 1/8 x 5 in, Starting Punch: 3/16 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJB4
- Zoro # G2852132
- UPC # 190735793657
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Flat Chisel: 3/8, 1/2, 5/8 in ; Starting Punch: 1/8, 3/16, 1/4 in ; Pin Punch: 1/8, 5/32, 3/16 in ;Center Punch: 3/8,1/2 in ; Prick Punch: 3/16 in |
Tip Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Blade Width | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Details
Number of Pieces | 12 |
Material | Steel |
Item | Punch and Chisel Set |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Center Punch: 1/2 x 7 in, Center Punch: 3/8 x 6 in, Flat Chisel: 1/2 x 6 in, Flat Chisel: 3/8 x 5-1/2 in, Flat Chisel: 5/8 x 6-1/2 in, Pin Punch: 1/8 x 4-3/4 in, Pin Punch: 3/16 x 5-1/4 in, Pin Punch: 5/32 x 5 in, Prick Punch: 3/16 x 5 1/4 in, Starting Punch: 1/4 x 6 in, Starting Punch: 1/8 x 5 in, Starting Punch: 3/16 x 6 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | No |
Set Type | Punch and Chisel Set |
Blade Tip Shape | Straight |
Includes Handguard | No |
Grip Style | Plain |
Tether Ready | No |
Chisel Type | Flat Chisel |
Material Applications | For Softer Metal & Wood |
Measurement Type | SAE |
Container Type | Pouch |
Types Included | Center Punch, Flat Chisel, Pin Punch, Prick Punch, Starting Punch |
Punch Type | Center Punch, Pin Punch, Prick Punch, Starting Punch |
Includes Striking Cap | No |
Type | Set |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Flat Chisel, Pin Punch, Prick Punch, Starting Punch, Number of Pieces 12, Blade Tip Shape Straight, Blade Width 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, Includes Handle No, Chisel Type Flat Chisel, Includes Handguard No, Material Applications For Softer Metal & Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56804)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24036)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97967)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- WESTWARD Pilot Punch Set, Alloy Steel, 12 Pc (49A456)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- MAYHEW 12-Pc Punch And Chisel Set (61040)
- Westward Punch & Chisel Sets