Shop All Parts Washers & Accessories
Westward
Pump
Mfr # TT4KTV902G
Zoro # G8435883
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number 4KTV6
- Cord Length 6 ft
- Maximum Feet of Head 6.23 ft of head
- Compatible Discharge Pipe Size 5/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TT4KTV902G
- Zoro # G8435883
- UPC # 190735838440
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 5/8 ft |
Details
Item | Parts Washer Pump |
Fits Brand | Westward |
For Use With Mfr. Model Number | 4KTV6 |
Maximum Feet of Head | 6.23 ft of head |
Maximum Flow Rate | 4.4 gpm |
Motor Sealing | Oil-Filled |
Nameplate Voltage | 120V AC |
Compatible with Brand | Westward |
Discharge Type | Tube |
Intake Type | Tube |
Horsepower | 7/200 hp |
Pump Housing Material | Rubber/Acrylonitrile Butadiene Styrene |
Description
Parts Washer Pump, Motor Sealing Oil-Filled, Nameplate Voltage 120V AC, Horsepower 7/200 hp, Maximum Flow Rate 4.4 gpm, Flow Rate @ 1 ft of Head (Maximum) Not Applicable, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 10 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 6.23 ft of head, Compatible Discharge Pipe Size 5/8 ft, Intake Type Tube, Discharge Type Tube, Cord Length 6 ft, Pump Housing Material Rubber/Acrylonitrile Butadiene Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID INLINE IGNITION SPARK CHECKER (SG23900)
- ILC Replacement for Volvo 240360 Starter (WX-YCHR-7)
- ACCESS TOOLS Replacement Tips For Long Reach Tools (SNG-TIPS)
- RIG RITE Rig Rite 610 Rigging Grommet - 1" (610)
- WESTWARD Parts Washer Brush, Straight, Nylon, Wood, 11 in Overall Length (20Y118)
- WESTWARD Portable Parts Washer, 5 gal, Water Pump (45KE72)
- WESTWARD Pump (TT4KTV702G)
- WESTWARD Switch (TT4KTV903G)
- WESTWARD Portable Parts Washer, 0.8 gal, Water Pump (45KE70)
- WESTWARD Fusible Link (TT4KTV601G)
- BECKETT Pump Parts washer-115V 6' Cord Viton Seal (GP210V)
- Westward Parts Washers & Accessories