Shop All Push-Puller Accessories
This Product is Discontinued
Westward
Pulling Attachment, Spread 1-1/2 to 7in. (Discontinued)
Mfr # 29FX63
Zoro # G7566106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reach 5 1/4 in
- Spread (In.) 1-1/2 to 7
- Application For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
- Screw Size 5/8-18
- For Use With 938, Mfr. No. 927
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 29FX63
- Zoro # G7566106
- UPC # 190735789025
- Country of Origin Taiwan, Province of China
- Category Push-Puller Accessories
Dimensions
Screw Size | 5/8-18 |
Details
Item | Internal Pulling Attachment |
Reach | 5 1/4 in |
Spread (In.) | 1-1/2 to 7 |
Application | For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily |
For Use With | 938, Mfr. No. 927 |
Accessory Type | Internal Pulling Attachment |
Description
Internal Pulling Attachment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.