Shop All Push-Pullers
Westward
Pulley Puller, 5/8 Bolt Circle Dia.
Mfr # 45JW55
Zoro # G3957996
original price:
$24.02
62% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Size 1 1/4, 1 1/8, 1 5/16 and 1 3/8 in
- Bolt Circle Dia. (In.) 5/8
- Use with Model Chrysler, Ford, GM, And Volkswagon Vehicles
- Application Removes Pulleys From Altenators And Steering Wheels
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45JW55
- Zoro # G3957996
- UPC # 190735890516
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 1 1/4, 1 1/8, 1 5/16 and 1 3/8 in |
Bolt Circle Dia. (In.) | 5/8 |
Details
Item | Pulley Puller |
Use with Model | Chrysler, Ford, GM, And Volkswagon Vehicles |
Application | Removes Pulleys From Altenators And Steering Wheels |
Shop By | Closeouts |
Description
Pulley Puller, Application Removes Pulleys From Altenators And Steering Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 23/64 (C18649)
- KLEIN TOOLS Connecting Bar Lock Collar (5459C)
- MASTERCOOL Die Set 5/16 (71415)
- MILWAUKEE TOOL 1-1/2" Scraper Blade (49-00-5463)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- WESTWARD Push Puller, 17-1/2 Tons, Reach 11-1/4in. (29FX45)
- WESTWARD Push Puller, 10 Tons, Reach 8-1/4in. (29FX43)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- WESTWARD Flange Puller Set (45FF34)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- Westward Pullers and Separators