Shop All Push-Pullers
Westward
Pulley Puller, 5 Tons, Reach 2in.
Mfr # 29FX50
Zoro # G7467476
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 tons
- Spread (In.) 1 3/4 to 4 1/2
- Screw Size 5/8"-18 x 5-11/16 in
- Reach 2"
- Application Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts Having Tapped Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29FX50
- Zoro # G7467476
- UPC # 190735788899
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 5/8"-18 x 5-11/16 in |
Cap Screw Length | 3 in |
Forcing Screw Length | 5 3/4 in |
Cap Screw Size - Maximum | 3/8 in |
Forcing Screw Size | 5/8"-18 x 5 3/4 in |
Details
Item | Pulley Puller |
Capacity | 5 tons |
Spread (In.) | 1 3/4 to 4 1/2 |
Reach | 2" |
Application | Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts Having Tapped Holes |
Includes | (2) Cap Screw Size 3/8 in-16 x 3 in Long |
For Use With | Open End Wrench or Adjustable Wrench |
Pulling Capacity1 | 5 ton |
Spread - Minimum | 1 3/4 in |
Spread - Maximum | 4 1/2 in |
Reach - Maximum | 2 in |
Compatible with Product Type | Open End Wrench or Adjustable Wrench |
Description
The Westward 29FX50 Pulley Puller is the tool you need to remove timing gears, fan pulleys, harmonic balancers and other parts with tapped holes. The screw size of this pulley puller is 5/8"-18 x 5-11/16 in. It has a capacity of 5 tons and a reach of 2 in. The spread ranges from 1 3/4 to 4 1/2. If you are looking for a tool that will make your job easier, the Westward 29FX50 Pulley Puller is it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Power-T Hex Key 9" Arm 3/16" (61912)
- RIDGID Screw, W/Washer (49653)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- GREENLEE 6000 Series Bearing Lamp (35322)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- WESTWARD Flange Puller, Spread 1-1/2 to 4-5/8in. (29FX47)
- WESTWARD Push Puller, 17-1/2 Tons, Reach 11-1/4in. (29FX45)
- WESTWARD Power Steering Pulley Puller (1MZR8)
- WESTWARD Steering Wheel Puller (1MZR1)
- OTC Push Puller, 11-1/2 in. Reach (938)
- Westward Push-Pullers