Shop All Puller & Seprator Sets
Westward
Puller Set, 4-In-1 Manual, 6 Pcs
Mfr # 23MD43
Zoro # G5307233
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bearings, Pulleys, Sprockets, Wheels, and Other Press-Fit Parts
- Jaw Reach 8 3/4 in
- Number of Pieces 6
- Application Wheel Hub
- Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23MD43
- Zoro # G5307233
- UPC # 190735776995
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Sizes Included | 5 to 11 |
Puller Length (In.) | 5 to 8 3/4 |
Screw Size | 11/16-18 X 9 |
Screw Length | 9 in |
Jaws Width | 11 in |
Screw Size1 | 11/16"-18 |
Screw Length1 | 9 in |
Description
Puller Set, Jaw Spread - Maximum 11 in, Jaw Types Included Manual, Pulling Capacity 7 ton, Reach - Maximum 8 3/4 in, Screw Length 9 in, Screw Size 11/16 In.-18, Includes 4-in-1 Puller Set and Long Reach Jaw, Jaw Sizes Included Not Applicable, Jaw Spread - Minimum Not Applicable, Number of Jaws 2 or 3, Number of Pieces 6, Reach - Minimum 3 1/2 in, Bearing Splitter Sizes Included Not Applicable, Cap Screw Sizes Included Not Applicable, Crossarm Sizes Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Taper Mount Drill Chuck 0-1/2 X Jt-33 (561706)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- WESTWARD Blind Hole Bearing Puller, Nonrvrsbl (23KX50)
- WESTWARD Bearing Separator, Max Spread 2 In. (23M596)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- WESTWARD Bearing Separator, 15/16 In Max Spread (23NY32)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- Westward Puller & Seprator Sets