Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar Set, 4 pcs.
Mfr # 4PM09
Zoro # G2906023
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in, 15 in, 18 in, 24 in
- Pry Bar Sub-Category Pry Bars
- Includes 12 and 18 in Pry Bars, 15 in Flat Bar, 24 in Gooseneck Bar
- Number of Pieces 4
- End Style Chisel, Double Claw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4PM09
- Zoro # G2906023
- UPC # 190735856765
- Country of Origin Multiple
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 15 in, 18 in, 24 in |
End Width | 11/16 in, 3/4 in, 1 3/16 in, 1 3/8 in |
Bar Width | 3/8 in, 7/16 in, 21/32 in, 1 3/8 in |
Details
Pry Bar Sub-Category | Pry Bars |
Includes | 12 and 18 in Pry Bars, 15 in Flat Bar, 24 in Gooseneck Bar |
Number of Pieces | 4 |
Item | Pry Bar Set |
End Style | Chisel, Double Claw |
Bar Material | Steel |
Bars Included | 12 and 18 in Pry Bars, 15 in Flat Bar, 24 in Gooseneck Bar |
Set Type | Pry Bar Set |
Storage Container Type | None |
End Angle Style | Offset |
Description
The Westward 4PM09 Pry Bar Set is a versatile tool. It contains four different types of pry bars, each with its own purpose. The set includes a 12" and 18" pry bar, as well as a 15" flat bar and 24" gooseneck bar. Each piece has an overall length of 12", 18", 15", and 24". These essential tools are designed to meet the demands of the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- BESSEY Replacement Spindle Assembly (3100400)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Wrecking Bar, Double End, 24 in. L (31MA34)
- WESTWARD Puller, Nail (3FE96)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Gooseneck Wrecking Bar, 30 In, 3/4 In Dia (3FE93)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- Westward Nail Pullers, Wrecking and Pry Bars