Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Non-Sparking, 60 In L
Mfr # 23X836
Zoro # G4797755
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Features Nonmagnetic, Tapered End
- Material Beryllium Copper Alloy
- Overall Length 60 in
- Overall Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23X836
- Zoro # G4797755
- UPC # 190735778456
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 60 in |
Overall Width | 1 3/8 in |
Details
Color | Copper |
Features | Nonmagnetic, Tapered End |
Material | Beryllium Copper Alloy |
Pry Bar Sub-Category | Pinch Bars |
Tether Capable | Tether Capable |
Thickness | 1 1/4 in |
Standards | FM7910 |
Item | Nonsparking Pinch Point Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Copper |
Type | Non-Sparking |
Shop By | Closeouts |
Tether Ready | No |
End Style | Point |
End Angle Style | Straight |
Non-sparking - Tether Ready | T No |
Description
Nonsparking Pinch Point Bar, Type Non-Sparking, End Style Point, Overall Length 60 in, End Angle Style Straight, Tether Ready No, Features Nonmagnetic, Tapered End, Handle Color Copper, Standards FM7910
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-25MM)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Puller, Nail (3FE96)
- WESTWARD Utility Bar, Double End, 15 in. L (31MA35)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- WESTWARD Wrecking Bar, Double End, 18 in. L (31MA24)
- LANG TOOLS 5 Piece Curved Pry Bar Set (853-5ST)
- Westward Pullers and Separators