Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Double End, 36 in. L
Mfr # 31MA29
Zoro # G9096561
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
- Material Carbon Steel
- Pry Bar Sub-Category Pry Bars
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31MA29
- Zoro # G9096561
- UPC # 190735809792
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Dia. | 7/8 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Features | Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar |
Tether Capable | Tether Capable |
Standards | ASME B107.52 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Double End |
Non-sparking - Tether Ready | T No |
End Style | Point |
Bar Shape | Hexagon |
End Angle Style | Straight |
Tether Ready | No |
Description
The Westward 31MA29 36 in. Pry Bar is the perfect tool for prying nails and pulling out old boards, among other things. It features a double end with two ends of different widths. The bar has a heat treated 48 HRC at 6 in from chisel end and pencil end, making it very durable. This 7/8" wide pry bar has an overall length of 36 in., giving you ample leverage to get the job done right. The black carbon steel material makes this pry bar both sturdy and strong. The Westward Pry Bar is an excellent addition to your toolbox that will help you get any job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Insulated Waterpump Pliers 7" - Max Pipe 1" (70521)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Flare Nut Crowfoot Wrench (WCF16208)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Digging Pry Bar, 72 In (20C888)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1133400 8 Inchx8 Inch Tamper W-42 Inch Ash Handle (027-1133400)
- Westward Pullers and Separators