Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Double End, 30 in. L
Mfr # 31MA28
Zoro # G9096552
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
- Material Carbon Steel
- Pry Bar Sub-Category Pry Bars
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA28
- Zoro # G9096552
- UPC # 190735809785
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 1 3/16 in |
Dia. | 3/4 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Features | Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Pry Bar |
Standards | ASME B107.52 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Double End |
Handle Color | Black |
End Angle Style | Straight |
Non-sparking - Tether Ready | T No |
Tether Ready | No |
End Style | Point |
Bar Shape | Hexagon |
Description
The Westward 31MA28 Pry Bar is the perfect tool for removing nails, shims and staples. The double end pry bar has a heat treated 48 HRC at 6 in from chisel end and pencil end. This 30 in. long pry bar is made of carbon steel. It has an overall width of 1 3/16 in., which means it can be used to remove wider shims and slotted fasteners. Tether capable, this black pry bar comes with a standard tool tethering option. When you need to remove large nails or staples, reach for the Westward 31MA28 Pry Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10-1/2)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- WESTWARD Pry Bar, Non-Sparking, 60 In L (23X836)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- Westward Nail Pullers, Wrecking and Pry Bars