Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Pry Bar, Curved, High Carbon Steel, 4 pcs.
Mfr # 31MA33
Zoro # G9096604
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Overall Length 12 in, 16 in, 18 in, 24 in
- Pry Bar Sub-Category Pry Bars
- Includes 18 in and 24 in Pry Bars, 12 in and 16 in Cat Bar
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA33
- Zoro # G9096604
- UPC # 190735809839
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 16 in, 18 in, 24 in |
End Width | 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Bar Width | 1/2 in, 5/8 in |
Details
Material | High Carbon steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 18 in and 24 in Pry Bars, 12 in and 16 in Cat Bar |
Number of Pieces | 4 |
Standards | ASME B107.52 |
Item | Pry Bar Set |
End Style | Chisel |
End Angle Style | Offset |
Storage Container Type | None |
Set Type | Pinch Bar Set |
Bars Included | 12 in and 16 in Rolling Head Pry Bars, 18 in and 24 in Line up Pry Bars |
Bar Material | Steel |
Description
Pry Bar Set, Set Type Pinch Bar Set, Bars Included 12 in and 16 in Rolling Head Pry Bars, 18 in and 24 in Line up Pry Bars, Number of Pieces 4, End Style Chisel, Bar Width 1/2 in, 5/8 in, End Width 5/8 in, 11/16 in, 3/4 in, 7/8 in, Overall Length 12 in, 16 in, 18 in, 24 in, Bar Material Steel, End Angle Style Offset, Storage Container Type None, Standards ASME B107.52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- STARRETT Blade Micrometer (486P-12)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- WESTWARD Puller, Nail (3FE96)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Chisel, Offset Ripping (3FE92)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- WESTWARD Gooseneck Wrecking Bar, 30 In, 3/4 In Dia (3FE93)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- PROTO 32" Large Handle Pry Bar (J2148)
- Westward Pullers and Separators