Shop All Screwdrivers
Westward
Precision Torx Screwdriver T8 Round
Mfr # 401L60
Zoro # G3370899
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L60
- Zoro # G3370899
- UPC # 190735954577
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | T8 |
Shank Diameter | 0.13 in |
Description
Precision Torx Screwdriver, Tip Size T8, Torx, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- WARWOOD TOOL 12 lb Double Face Sledge, 34 Fiberglass Handle (13485)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 -6 (2200S6150)
- Westward Screwdrivers