Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 5/64 in Round
Mfr # 401L49
Zoro # G3370759
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L49
- Zoro # G3370759
- UPC # 190735954461
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 5/64 in |
Description
Precision Slotted Screwdriver, Tip Size 5/64 in, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- WERA Screwdriver 3/32 in Round (5110000001)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- SURTEK Long valve stem core screwdriver remover (107264)
- Westward Screwdrivers