Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 5/32 in Round
Mfr # 401L52
Zoro # G3365630
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L52
- Zoro # G3365630
- UPC # 190735953686
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | 5/32 in |
Shank Diameter | 0.14 in |
Description
When you need to work with precision, the Westward Precision Screwdriver Slotted 5/32" 2 1/2 in Round is the tool for the job. The screwdriver has a chrome plated blade, shank and tip. It also has an ergonomic handle design with rotating cap. With a 6 1/4 in overall length and 2 1/2 in shank length, this screwdriver is made of alloy steel. A blue or red handle completes this tool that features a slotted tip style. This Precision Screwdriver Slotted 5/32" 2 1/2 in Round will give you the accuracy needed for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1852)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (18-00)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- Westward Screwdrivers and Nutdrivers