Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 3 mm Round
Mfr # 401L72
Zoro # G3370740
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L72
- Zoro # G3370740
- UPC # 190735954089
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 3 mm |
Description
Precision Slotted Screwdriver, Tip Size 3 mm, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- RIDGID Tubing Cutter Steel Replacement Wheels, For Copper / Aluminum / Brass Tubing (E-3469)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- Westward Screwdrivers and Nutdrivers