Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 2.5 mm Round
Mfr # 401L71
Zoro # G3370731
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L71
- Zoro # G3370731
- UPC # 190735954041
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
For Fastener Size | 2.5 mm |
Description
Precision Slotted Screwdriver, Tip Size 2.5 mm, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (21WM17)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- MILWAUKEE TOOL Electronics Assy (ML14-20-0930)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD Precision Torx Screwdriver T6 Round (401L58)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- BETA Driver Tx Head w/Handle, T6 (012970006)
- Westward Screwdrivers