Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 2 mm Round
Mfr # 401L70
Zoro # G3370792
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 2 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L70
- Zoro # G3370792
- UPC # 190735954492
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 2 mm |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 2 mm |
Description
Precision Slotted Screwdriver, Tip Size 2 mm, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- METABO SLIT NOZZLE (630005000)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6224B)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L88)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- Westward Screwdrivers