Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 1/8 in Round
Mfr # 401L51
Zoro # G3365798
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L51
- Zoro # G3365798
- UPC # 190735953655
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 1/8 in |
Description
If you are looking for a precision slotted screwdriver, the Westward 401L51 is the perfect choice. It has an ergonomic handle design with rotating cap, and chrome plated blade, shank and tip. The alloy steel shank offers excellent strength while remaining lightweight. With a total length of 6 1/4 in., this slotted screwdriver has a 1/8" round tip size. The rotating cap provides comfort when using the tool for long periods of time. Its blue and red handle color will help you to distinguish between different screwdrivers in your collection. For its high quality features, this Westward Precision Slotted Screwdriver is one tool that will make your work easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- WESTWARD J HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW5)
- AIRCAT Aircat 1/2" Stubby Impact Wrench (1057-TH)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- WERA Screwdriver #2 Round (5117684001)
- Westward Screwdrivers and Nutdrivers