Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 1/16 in Round
Mfr # 401L48
Zoro # G3370722
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L48
- Zoro # G3370722
- UPC # 190735954362
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | 1/16 in |
Shank Diameter | 0.13 in |
Description
Precision Slotted Screwdriver, Tip Size 1/16 in, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #35 (47769)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set (J000BR)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- WESTWARD Tether-Ready Square Screwdriver #1 Round (1CLJ7)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- WESTWARD Insulated Square Screwdriver #1 Round (5UFX1)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- Westward Screwdrivers