Shop All Screwdrivers
Westward
Precision Slotted Screwdriver 1/16 in Round
Mfr # 401K84
Zoro # G3370768
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic w/Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K84
- Zoro # G3370768
- UPC # 190735954409
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
For Fastener Size | 1/16 in |
Description
Precision Slotted Screwdriver, Tip Size 1/16 in, Slotted, Molded, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BON TOOL Bon 21-226 Poly Mortar Tub, Forklift (21-226)
- KODIAK CUTTING TOOLS 0.021 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522858)
- WILTON Combination Vise, Serrated Jaw, 11 1/8" L (C1)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M45)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- WESTWARD Insulated Slotted Screwdriver 3/8 in Round (5UFW7)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- WESTWARD Precision Hex Screwdriver 1/16 in Round (401L62)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- Westward Screwdrivers