Shop All Screwdriver Sets
Westward
Precision Screwdriver Set, 12 pcs, Round
Mfr # 401L47
Zoro # G4571977
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Precision, Security, Specialty, Standard
- Screwdriver Tip Style Hex/Phillips/Slotted
- Tip Size 1/16", 1/8", 3/32", 5/64", 7/64", PH000, PH00, PH0
- Handle Material Multi Component
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L47
- Zoro # G4571977
- UPC # 00194484255015
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/16", 1/8", 3/32", 5/64", 7/64", PH000, PH00, PH0 |
Shank Length | 2 1/2 in |
Overall Length | 6-1/4" |
Range of Lengths | 6 1/4 |
For Fastener Size | 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in, PH0, PH00, PH000 |
Sizes Included | Hex: 5/64 inx2 1/2 in, 3/32 inx2 1/2 in, 7/64 inx2 1/2 in, 1/8 inx2 1/2 in, Phillips: PH000x2 1/2 in, PH00x2 1/2 in, PH0x2 1/2 in, Slotted: 1/16 inx2 1/2 in, 0.07 inx2 1/2 in, 5/64 inx2 1/2 in, 7/64 inx2 1/2 in, 1/8 inx2 1/2 in |
Handle Length | 3 1/2 in |
Description
Precision Screwdriver Set, Tip Finish Black Oxide, #0, #00, #000, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in, Hex, Phillips, Slotted, Ergonomic, Number of Pieces 12, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Slotted: 1/16 in x 2-1/2 in , 0.07 in x 2-1/2 in , 5/64 in x 2-1/2 in , 7/64 in x 2-1/2 in , 1/8 in x 2-1/2 in , Phillips: PH000x2-1/2 in , PH00x2-1/2 in , PH0x2-1/2 in , Hex: 5/64 in x 2-1/2 in , 3/32 in x 2-1/2 in , 7/64 in x 2-1/2 in , 1/8 in x 2-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- FLUKE 8pc. Insulated Plier/ Screwdriver Hand Tool Kit (IKST7)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Torx Tip, Ergonomic Grip, 14-Piece (401L80)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- Westward Screwdriver Sets