Shop All Screwdrivers
Westward
Precision Phillips Screwdriver #1 Round
Mfr # 401L55
Zoro # G3365621
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L55
- Zoro # G3365621
- UPC # 190735953723
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.14 in |
For Fastener Size | #1 |
Description
If you are looking for a high-quality precision screwdriver, the Westward 401L55 Precision Screwdriver is the tool to have on hand. Featuring an ergonomic handle with rotating cap, this screwdriver is comfortable to use and allows you to get into tight spaces. It has a chrome plated blade, shank and tip which resist corrosion and increase durability. The alloy steel shank provides a strong grip while the red or blue handle gives you extra comfort. This precision screwdriver has a length of 6 1/4 in., a 2 1/2" round shank length and overall length of 4 in.. If you are looking for a quality precision screwdriver, then look no further than the Westward 401L55 Precision Screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBBH06-12'6)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- CENTURY DRILL & TOOL Phillips Screwdriver, 2 x 4 in. Phillips #2 (72124)
- Westward Screwdrivers